Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS4302TL

  • Zoro # G0858647


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Faucet Handle Type
Lever
Faucet Operation
Standard
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Mounting Hole Center to Center
8" to 36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4302TL
Zoro #
G0858647
UPC #
663370072901
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 3-3/4"
Width
Spout: 2-3/4"
Depth
Handle: 2-3/8"
Item Width (Inch)
8
Item Height (Inch)
2.75
Item Length (Inch)
8.5

Details

Finish
Polished Brass
Faucet Handle Type
Lever
Faucet Operation
Standard
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Mounting Hole Center to Center
8" to 36"
Number of Holes
3
Faucet Finish
Polished Brass
Handle Material
Metal
Body Material
Brass
Item
Roman Tub Faucet
Number of Handles
2
ADA Compliant
true
Features
Drip-Free Ceramic Disc Cartridge; (2) Lever Style Handles
Connection
3/4" IPS Inlet
Material
Brass
Handles Included
true
Collection
Metropolitan
Item Weight (lbs)
9.37
Handshower Flow Rate (GPM)
0
Sidespray
false
Showerhead Flow Rate (GPM)
0
Hose Included
false
Pullout Spray
false
Faucet Centers
8 to 36
Prop 65 Label
true
Low Lead Compliant
false
DOE Certified
false
Faucet Holes
3
Spout Flow Rate (GPM)
7
Drain Included
No
CEC Certified
false
Theme
Modern
Showerhead Included
No
Handle Style
Lever
Handshower Included
No
UPC/CUPC Certified
true

Description

KS4302TL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.