Shop KINGSTON BRASS

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS4302ZL
  • Zoro # G0858699

product price: 
$
481.99
/ea
Free Shipping & Returns

Key Features

Features
Matching Accessories Available; (2) Lever Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS4302ZL
Zoro #
G0858699
UPC #
663370072987
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 3-3/4"
Width
Spout: 2-3/4"
Depth
Handle: 2-3/8"
Item Length (Inch)
8.5
Item Height (Inch)
2.75
Item Width (Inch)
3.75

Details

Item
Roman Tub Faucet
Features
Matching Accessories Available; (2) Lever Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Connection
3/4" IPS Inlet
Body Material
Brass
Faucet Operation
Standard
Faucet Handle Type
Lever
Faucet Finish
Polished Brass
Number of Handles
2
Mounting Hole Center to Center
8" to 36"
Handle Material
Metal
Finish
Polished Brass
Material
Brass
Drain Included
No
Sidespray
false
Handshower Flow Rate (GPM)
0
Pullout Spray
false
Prop 65 Label
true
Theme
Modern
Spout Flow Rate (GPM)
7
DOE Certified
false
Faucet Centers
8 to 36
Low Lead Compliant
false
Handle Style
Lever
CEC Certified
false
Handshower Included
No
Item Weight (lbs)
9.37
Faucet Holes
3
UPC/CUPC Certified
true
Hose Included
false
Showerhead Flow Rate (GPM)
0
Collection
Silver Sage
Handles Included
true
Showerhead Included
No

Description

KS4302ZL Roman Tub Filler,w/Zl Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.