Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS43225BX

  • Zoro # G0859259


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8" to 36"
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Faucet Operation
Standard
Faucet Finish
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS43225BX
Zoro #
G0859259
UPC #
663370051326
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
8
Item Length (Inch)
9.25
Item Height (Inch)
2.88

Details

Finish
Polished Brass
Mounting Hole Center to Center
8" to 36"
Item
Roman Tub Faucet
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Faucet Operation
Standard
Faucet Finish
Polished Brass
ADA Compliant
false
Number of Holes
5
Body Material
Brass
Number of Handles
3
Handle Material
Metal
Faucet Handle Type
Cross
Features
Drip Free Ceramic Cartridge
Connection
3/4" IPS
Includes
Hand Shower
Material
Brass
Sidespray
false
Showerhead Included
No
Handle Style
Cross
Drain Included
No
DOE Certified
true
Hose Included
false
Prop 65 Label
true
Faucet Holes
5
Handshower Included
Yes
Theme
Modern
Collection
Metropolitan
CEC Certified
true
Item Weight (lbs)
9.37
Handles Included
true
Faucet Centers
8 to 36
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Pullout Spray
false
UPC/CUPC Certified
false
Handshower Flow Rate (GPM)
1.8

Description

KS43225BX Roman Tub Filler,w/Hand Sho

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.