Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS43225PX

  • Zoro # G0859374


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Faucet Handle Type
Cross
Flow Rate
7.0 gpm
Number of Holes
5
Number of Handles
3
Faucet Operation
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS43225PX
Zoro #
G0859374
UPC #
663370051364
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
9.25
Item Width (Inch)
8
Item Height (Inch)
2.88

Details

Finish
Polished Brass
Faucet Handle Type
Cross
Flow Rate
7.0 gpm
Number of Holes
5
Number of Handles
3
Faucet Operation
Standard
Handle Material
Porcelain
Item
Roman Tub Faucet
ADA Compliant
false
Faucet Finish
Polished Brass
Body Material
Brass
Mounting Hole Center to Center
8" to 36"
Mounting Type
Deck Mount
Features
Drip Free Ceramic Cartridge
Connection
3/4" IPS
Includes
Hand Shower
Material
Brass
Drain Included
No
Showerhead Included
No
Faucet Holes
5
Faucet Centers
8 to 36
UPC/CUPC Certified
false
DOE Certified
true
Handshower Flow Rate (GPM)
1.8
Showerhead Flow Rate (GPM)
0
Handshower Included
Yes
Hose Included
false
Handles Included
true
Sidespray
false
Low Lead Compliant
false
Theme
Modern
Pullout Spray
false
Spout Flow Rate (GPM)
7
CEC Certified
true
Item Weight (lbs)
9.37
Handle Style
Cross
Prop 65 Label
true

Description

KS43225PX Roman Tub Filler,w/Hand Sho

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.