Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS4322AL

  • Zoro # G0859277


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8" to 36"
Height
8"
ADA Compliant
true
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4322AL
Zoro #
G0859277
UPC #
663370117992
Country of Origin
Taiwan, Province of China

Dimensions

Height
8"
Depth
Valve: 4-2/11"
Width
Spout: 2-7/8", Valve: 2-3/8"
Item Length (Inch)
9.25
Item Width (Inch)
8
Item Height (Inch)
2.88

Details

Finish
Polished Brass
Mounting Hole Center to Center
8" to 36"
ADA Compliant
true
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Faucet Operation
Standard
Handle Material
Metal
Faucet Handle Type
Lever
Number of Handles
2
Number of Holes
3
Faucet Finish
Polished Brass
Item
Roman Tub Faucet
Body Material
Brass
Connection
3/4" IPS
Includes
Hand Shower
Features
Drip Free Ceramic Cartridge
Material
Brass
Faucet Holes
3
DOE Certified
false
Showerhead Flow Rate (GPM)
0
Item Weight (lbs)
9.37
Showerhead Included
No
CEC Certified
false
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
Hose Included
false
Collection
Metropolitan
Theme
Modern
Drain Included
No
Handles Included
true
Pullout Spray
false
Faucet Centers
8 to 36
Handle Style
Lever
Sidespray
false
Spout Flow Rate (GPM)
7
Low Lead Compliant
false
UPC/CUPC Certified
true
Handshower Included
No

Description

KS4322AL Roman Tub Filler Metal Lever Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.