Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS4322FL

  • Zoro # G0859365


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Drip Free Ceramic Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4322FL
Zoro #
G0859365
UPC #
663370073533
Country of Origin
Taiwan, Province of China

Dimensions

Height
8"
Width
Spout: 2-7/8", Valve: 2-3/8"
Depth
Valve: 4-2/11"
Item Width (Inch)
8
Item Length (Inch)
9.25
Item Height (Inch)
2.88

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Drip Free Ceramic Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Connection
3/4" IPS
Standards
CUPC Certified
Faucet Finish
Polished Brass
Number of Handles
2
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
Faucet Handle Type
Lever
Body Material
Brass
Handle Material
Metal
Finish
Polished Brass
Material
Brass
Theme
Modern
Prop 65 Label
true
Pullout Spray
false
Sidespray
false
Item Weight (lbs)
9.37
Handshower Included
No
CEC Certified
false
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
Handshower Flow Rate (GPM)
0
Hose Included
false
UPC/CUPC Certified
true
Handle Style
Lever
Faucet Holes
3
Showerhead Included
No
Faucet Centers
8 to 36
Showerhead Flow Rate (GPM)
0
Handles Included
true
DOE Certified
false
Drain Included
No

Description

KS4322FL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.