Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS4322NL

  • Zoro # G0859469


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Drip Free Ceramic Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4322NL
Zoro #
G0859469
UPC #
663370073496
Country of Origin
Taiwan, Province of China

Dimensions

Height
8"
Width
Spout: 2-7/8", Valve: 2-3/8"
Depth
Valve: 4-2/11"
Item Length (Inch)
9.25
Item Width (Inch)
8
Item Height (Inch)
2.88

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Drip Free Ceramic Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Brass
Connection
3/4" IPS
Handle Material
Metal
Faucet Handle Type
Lever
Faucet Finish
Polished Brass
Body Material
Brass
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Number of Handles
2
Material
Brass
Spout Flow Rate (GPM)
7
Pullout Spray
false
Sidespray
false
Faucet Holes
3
Handshower Flow Rate (GPM)
0
Hose Included
false
Prop 65 Label
true
Handles Included
true
Collection
Metropolitan
Item Weight (lbs)
9.37
Faucet Centers
8 to 36
CEC Certified
false
Drain Included
No
Handshower Included
No
Handle Style
Lever
Showerhead Included
No
DOE Certified
false
Theme
Modern
UPC/CUPC Certified
true
Showerhead Flow Rate (GPM)
0
Low Lead Compliant
false

Description

KS4322NL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.