Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS4322TL

  • Zoro # G0859496


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Drip Free Ceramic Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4322TL
Zoro #
G0859496
UPC #
663370073571
Country of Origin
Taiwan, Province of China

Dimensions

Height
8"
Width
Spout: 2-7/8", Valve: 2-3/8"
Depth
Valve: 4-2/11"
Item Width (Inch)
8
Item Height (Inch)
2.88
Item Length (Inch)
9.25

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Drip Free Ceramic Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Brass
Connection
3/4" IPS
Handle Material
Metal
Faucet Finish
Polished Brass
Body Material
Brass
Number of Handles
2
Faucet Handle Type
Lever
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Material
Brass
Theme
Modern
Low Lead Compliant
false
Sidespray
false
Faucet Holes
3
Drain Included
No
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Handle Style
Lever
CEC Certified
false
Handshower Included
No
Pullout Spray
false
UPC/CUPC Certified
true
Showerhead Flow Rate (GPM)
0
Collection
Metropolitan
Hose Included
false
Faucet Centers
8 to 36
Handles Included
true
Item Weight (lbs)
9.37
Showerhead Included
No
DOE Certified
false
Prop 65 Label
true

Description

KS4322TL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.