Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS4322TX

  • Zoro # G0859426


product price:  $489.99
/ea
Free Shipping & Returns

Key Features

Faucet Finish
Polished Brass
Faucet Handle Type
Cross
Handle Material
Metal
ADA Compliant
false
Mounting Hole Center to Center
8" to 36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4322TX
Zoro #
G0859426
UPC #
663370180927
Country of Origin
Taiwan, Province of China

Dimensions

Height
8"
Width
Spout: 2-7/8", Valve: 2-3/8"
Depth
Valve: 4-2/11"
Item Width (Inch)
8
Item Length (Inch)
9.25
Item Height (Inch)
2.88

Details

Finish
Polished Brass
Faucet Finish
Polished Brass
Faucet Handle Type
Cross
Handle Material
Metal
ADA Compliant
false
Mounting Hole Center to Center
8" to 36"
Body Material
Brass
Mounting Type
Deck Mount
Number of Handles
2
Number of Holes
3
Item
Roman Tub Faucet
Flow Rate
7.0 gpm
Faucet Operation
Standard
Features
Drip Free Ceramic Cartridge
Includes
Hand Shower
Connection
3/4" IPS
Material
Brass
Showerhead Flow Rate (GPM)
0
DOE Certified
false
Handle Style
Cross
Hose Included
false
Faucet Holes
3
Drain Included
No
Collection
Vintage
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false
Item Weight (lbs)
9.37
Handshower Included
No
Faucet Centers
8 to 36
Spout Flow Rate (GPM)
7
CEC Certified
false
Sidespray
false
Showerhead Included
No
UPC/CUPC Certified
true
Handles Included
true
Pullout Spray
false
Theme
Modern

Description

KS4322TX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.