Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS4322ZL

  • Zoro # G0859444


product price:  $481.99
/ea
Free Shipping & Returns

Key Features

Features
Heavy Duty Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4322ZL
Zoro #
G0859444
UPC #
663370073656
Country of Origin
Taiwan, Province of China

Dimensions

Height
8"
Width
Spout: 2-7/8", Valve: 2-3/8"
Depth
Valve: 4-2/11"
Item Height (Inch)
2.88
Item Length (Inch)
9.25
Item Width (Inch)
8

Details

Item
Roman Tub Faucet
Features
Heavy Duty Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Brass
Connection
3/4" IPS
Faucet Handle Type
Lever
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
Body Material
Brass
Handle Material
Metal
Faucet Finish
Polished Brass
Number of Handles
2
Material
Brass
CEC Certified
false
Sidespray
false
Drain Included
No
Showerhead Flow Rate (GPM)
0
Handle Style
Lever
Prop 65 Label
true
Faucet Holes
3
UPC/CUPC Certified
true
Showerhead Included
No
Collection
Silver Sage
Item Weight (lbs)
9.37
Faucet Centers
8 to 36
Pullout Spray
false
Handshower Included
No
DOE Certified
false
Hose Included
false
Handles Included
true
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
Theme
Modern
Spout Flow Rate (GPM)
7

Description

KS4322ZL Roman Tub Filler,w/Zl Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.