Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS4362CQL

  • Zoro # G0859925


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Faucet Finish
Polished Brass
Number of Holes
3
Mounting Type
Deck Mount
Faucet Handle Type
Lever
Height
7-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4362CQL
Zoro #
G0859925
UPC #
663370072277
Country of Origin
Taiwan, Province of China

Dimensions

Height
7-1/4"
Depth
7-1/2"
Width
Lever: 2-1/4"
Item Length (Inch)
7.5
Item Height (Inch)
3
Item Width (Inch)
7.25

Details

Finish
Polished Brass
Faucet Finish
Polished Brass
Number of Holes
3
Mounting Type
Deck Mount
Faucet Handle Type
Lever
Body Material
Brass
Faucet Operation
Standard
Item
Roman Tub Faucet
Handle Material
Metal
Flow Rate
7.0 gpm
ADA Compliant
true
Number of Handles
2
Mounting Hole Center to Center
8" to 36"
Standards
CUPC Certified
Features
Ergonomic Dual Lever Handles
Connection
3/4" IPS
Material
Brass
Item Weight (lbs)
11.57
Hose Included
false
Handle Style
Lever
DOE Certified
false
Collection
Concord
Handles Included
true
Pullout Spray
false
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
0
Faucet Centers
8 to 36
Prop 65 Label
true
Faucet Holes
3
Sidespray
false
Theme
Modern
Drain Included
No
Handshower Flow Rate (GPM)
0
Showerhead Included
No
CEC Certified
false
Handshower Included
No
UPC/CUPC Certified
true
Spout Flow Rate (GPM)
7

Description

KS4362CQL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.