Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS4362DFL

  • Zoro # G0859846


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4362DFL
Zoro #
G0859846
UPC #
663370570308
Country of Origin
Taiwan, Province of China

Dimensions

Height
7-1/4"
Width
Lever: 3-11/16"
Depth
7-1/2"
Item Height (Inch)
3
Item Width (Inch)
7.5
Item Length (Inch)
8

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Brass
Connection
3/4" IPS
Faucet Handle Type
Lever
Body Material
Brass
Mounting Hole Center to Center
8" to 36"
Faucet Finish
Polished Brass
Number of Handles
2
Handle Material
Metal
Faucet Operation
Standard
Material
Brass
Collection
Vintage
Handle Style
Lever
Handshower Included
No
Hose Included
false
Pullout Spray
false
Faucet Holes
3
DOE Certified
false
Theme
Modern
Faucet Centers
8 to 36
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
0
CEC Certified
false
Low Lead Compliant
false
Handles Included
true
Item Weight (lbs)
11.57
Drain Included
No
Prop 65 Label
true
Showerhead Included
No
Spout Flow Rate (GPM)
7
UPC/CUPC Certified
true
Sidespray
false

Description

KS4362DFL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.