Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS4362DL

  • Zoro # G0859889


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4362DL
Zoro #
G0859889
UPC #
663370072376
Country of Origin
Taiwan, Province of China

Dimensions

Height
7-1/4"
Width
Lever: 3-1/4"
Depth
7-1/2"
Item Length (Inch)
7.5
Item Width (Inch)
7.25
Item Height (Inch)
3

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Connection
3/4" IPS
Faucet Operation
Standard
Body Material
Brass
Mounting Hole Center to Center
8" to 36"
Faucet Finish
Polished Brass
Number of Handles
2
Faucet Handle Type
Lever
Handle Material
Metal
Finish
Polished Brass
Material
Brass
UPC/CUPC Certified
true
Drain Included
No
Prop 65 Label
true
Collection
Concord
Handles Included
true
Showerhead Included
No
Hose Included
false
Sidespray
false
Theme
Modern
Low Lead Compliant
false
DOE Certified
false
Faucet Holes
3
Handshower Included
No
Showerhead Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
0
CEC Certified
false
Spout Flow Rate (GPM)
7
Handle Style
Lever
Item Weight (lbs)
11.57
Faucet Centers
8 to 36
Pullout Spray
false

Description

KS4362DL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.