Zoro Homepage

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS5362BX

  • Zoro # G0860187


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Metal
Number of Holes
3
Number of Handles
2
Height
8-7/16"
Mounting Hole Center to Center
8" to 36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5362BX
Zoro #
G0860187
UPC #
663370074264
Country of Origin
Taiwan, Province of China

Dimensions

Height
8-7/16"
Width
Lever: 2-7/8"
Depth
7-1/8"
Item Height (Inch)
7.13
Item Width (Inch)
8
Item Length (Inch)
8.44

Details

Finish
Polished Brass
Handle Material
Metal
Number of Holes
3
Item
Roman Tub Faucet
Number of Handles
2
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
Body Material
Brass
ADA Compliant
false
Faucet Handle Type
Cross
Faucet Finish
Polished Brass
Mounting Type
Deck Mount
Flow Rate
7.0 gpm
Features
Ergonomic Dual Cross Handles
Connection
3/4" IPS
Material
Brass
Handshower Included
No
Faucet Holes
3
UPC/CUPC Certified
true
Handles Included
true
Hose Included
false
Handle Style
Cross
DOE Certified
false
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
Faucet Centers
8 to 36
Sidespray
false
Showerhead Included
No
Prop 65 Label
true
Collection
Vintage
Spout Flow Rate (GPM)
7
CEC Certified
false
Theme
Traditional
Showerhead Flow Rate (GPM)
0
Drain Included
No
Pullout Spray
false
Item Weight (lbs)
9.37

Description

KS5362BX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.