Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS5362FL

  • Zoro # G0860275


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
7.0 gpm
Faucet Operation
Standard
Number of Holes
3
Number of Handles
2
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5362FL
Zoro #
G0860275
UPC #
663370022005
Country of Origin
Taiwan, Province of China

Dimensions

Height
8-7/16"
Width
Lever: 2-7/8"
Depth
7-1/8"
Item Width (Inch)
7.13
Item Height (Inch)
3.5
Item Length (Inch)
8.44

Details

Finish
Polished Brass
Flow Rate
7.0 gpm
Item
Roman Tub Faucet
Faucet Operation
Standard
Number of Holes
3
Number of Handles
2
Handle Material
Metal
Mounting Type
Deck Mount
Body Material
Brass
Faucet Handle Type
Lever
Faucet Finish
Polished Brass
ADA Compliant
true
Mounting Hole Center to Center
8" to 36"
Standards
CUPC Certified
Connection
3/4" IPS
Features
Ergonomic Dual Lever Handles
Material
Brass
Showerhead Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
0
Handshower Included
No
CEC Certified
false
Item Weight (lbs)
9.37
DOE Certified
false
Drain Included
No
Faucet Holes
3
Handle Style
Lever
Sidespray
false
Showerhead Included
No
Collection
Royale
Theme
Traditional
Faucet Centers
8 to 36
UPC/CUPC Certified
true
Spout Flow Rate (GPM)
7
Low Lead Compliant
false
Pullout Spray
false
Handles Included
true
Hose Included
false
Prop 65 Label
true

Description

KS5362FL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.