Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS5362GL

  • Zoro # G0860257


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Faucet Handle Type
Lever
Mounting Hole Center to Center
8" to 36"
Flow Rate
7.0 gpm
Faucet Finish
Polished Brass
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5362GL
Zoro #
G0860257
UPC #
663370074387
Country of Origin
Taiwan, Province of China

Dimensions

Height
8-7/16"
Width
Lever: 3-1/8"
Depth
7-1/8"
Item Length (Inch)
8.44
Item Height (Inch)
7.13
Item Width (Inch)
8

Details

Finish
Polished Brass
Faucet Handle Type
Lever
Mounting Hole Center to Center
8" to 36"
Flow Rate
7.0 gpm
Faucet Finish
Polished Brass
Number of Holes
3
ADA Compliant
true
Handle Material
Metal
Number of Handles
2
Item
Roman Tub Faucet
Body Material
Brass
Faucet Operation
Standard
Mounting Type
Deck Mount
Connection
3/4" IPS
Features
Ergonomic Dual Lever Handles
Material
Brass
Collection
Georgian
Prop 65 Label
true
Spout Flow Rate (GPM)
7
Theme
Traditional
Hose Included
false
Drain Included
No
Handle Style
Lever
Handshower Included
No
CEC Certified
false
Pullout Spray
false
Item Weight (lbs)
9.37
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
0
Faucet Centers
8 to 36
Faucet Holes
3
UPC/CUPC Certified
true
DOE Certified
false
Handles Included
true
Showerhead Included
No
Sidespray
false

Description

KS5362GL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.