Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS5362NL

  • Zoro # G0860309


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5362NL
Zoro #
G0860309
UPC #
663370074301
Country of Origin
Taiwan, Province of China

Dimensions

Height
8-7/16"
Width
Lever: 3-1/16"
Depth
7-1/8"
Item Width (Inch)
8
Item Length (Inch)
8.44
Item Height (Inch)
7.13

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Connection
3/4" IPS
Standards
CUPC Certified
Handle Material
Metal
Faucet Finish
Polished Brass
Number of Handles
2
Mounting Hole Center to Center
8" to 36"
Faucet Handle Type
Lever
Body Material
Brass
Faucet Operation
Standard
Finish
Polished Brass
Material
Brass
Showerhead Included
No
Handles Included
true
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
0
UPC/CUPC Certified
true
Sidespray
false
Faucet Holes
3
Handshower Included
No
Pullout Spray
false
Drain Included
No
Collection
Royale
Item Weight (lbs)
9.37
Low Lead Compliant
false
Handle Style
Lever
Faucet Centers
8 to 36
Hose Included
false
Prop 65 Label
true
CEC Certified
false
Theme
Traditional
Spout Flow Rate (GPM)
7
DOE Certified
false

Description

KS5362NL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.