Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS5362ZL

  • Zoro # G0860239


product price:  $481.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5362ZL
Zoro #
G0860239
UPC #
663370074424
Country of Origin
Taiwan, Province of China

Dimensions

Height
8-7/16"
Width
Lever: 4-1/16"
Depth
7-1/8"
Item Length (Inch)
8.44
Item Height (Inch)
3.25
Item Width (Inch)
7.13

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Brass
Connection
3/4" IPS
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
Faucet Finish
Polished Brass
Body Material
Brass
Number of Handles
2
Faucet Handle Type
Lever
Handle Material
Metal
Material
Brass
Low Lead Compliant
false
Handle Style
Lever
Item Weight (lbs)
9.37
CEC Certified
false
Pullout Spray
false
DOE Certified
false
Handles Included
true
Showerhead Flow Rate (GPM)
0
Hose Included
false
Collection
Silver Sage
UPC/CUPC Certified
true
Handshower Flow Rate (GPM)
0
Prop 65 Label
true
Spout Flow Rate (GPM)
7
Drain Included
No
Handshower Included
No
Faucet Centers
8 to 36
Sidespray
false
Showerhead Included
No
Faucet Holes
3
Theme
Traditional

Description

KS5362ZL Roman Tub Filler,w/Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.