Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS5532AL

  • Zoro # G0860598


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Faucet Finish
Polished Brass
Height
5-1/2"
Number of Holes
3
Number of Handles
2
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5532AL
Zoro #
G0860598
UPC #
663370073694
Country of Origin
Taiwan, Province of China

Dimensions

Height
5-1/2"
Width
Lever: 3-1/16"
Depth
8-1/2"
Item Height (Inch)
3.5
Item Width (Inch)
5.5
Item Length (Inch)
8.5

Details

Finish
Polished Brass
Faucet Finish
Polished Brass
Number of Holes
3
Number of Handles
2
Item
Roman Tub Faucet
Mounting Type
Deck Mount
Handle Material
Metal
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
ADA Compliant
true
Faucet Handle Type
Lever
Body Material
Brass
Flow Rate
7.0 gpm
Features
Ergonomic Dual Lever Handles
Connection
3/4" IPS
Material
Brass
Showerhead Flow Rate (GPM)
0
Item Weight (lbs)
9.37
UPC/CUPC Certified
true
Handshower Flow Rate (GPM)
0
Faucet Centers
8 to 36
Handshower Included
No
CEC Certified
false
Pullout Spray
false
Low Lead Compliant
false
Prop 65 Label
true
Sidespray
false
Faucet Holes
3
Collection
Vintage
Showerhead Included
No
Drain Included
No
Hose Included
false
DOE Certified
false
Theme
Traditional
Handles Included
true
Handle Style
Lever
Spout Flow Rate (GPM)
7

Description

KS5532AL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.