Zoro Homepage

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS5532BL

  • Zoro # G0860607


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5532BL
Zoro #
G0860607
UPC #
663370073854
Country of Origin
Taiwan, Province of China

Dimensions

Height
5-1/2"
Width
Lever: 2-5/8"
Depth
8-1/2"
Item Height (Inch)
3.5
Item Width (Inch)
5.5
Item Length (Inch)
8.5

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Connection
3/4" IPS
Faucet Finish
Polished Brass
Mounting Hole Center to Center
8" to 36"
Faucet Handle Type
Lever
Number of Handles
2
Body Material
Brass
Faucet Operation
Standard
Handle Material
Metal
Finish
Polished Brass
Material
Brass
Hose Included
false
Faucet Holes
3
Spout Flow Rate (GPM)
7
Faucet Centers
8 to 36
Drain Included
No
Pullout Spray
false
Handshower Included
No
Prop 65 Label
true
Collection
Vintage
Theme
Traditional
Low Lead Compliant
false
Item Weight (lbs)
9.37
Sidespray
false
DOE Certified
false
UPC/CUPC Certified
true
Showerhead Flow Rate (GPM)
0
Showerhead Included
No
Handshower Flow Rate (GPM)
0
Handle Style
Lever
CEC Certified
false
Handles Included
true

Description

KS5532BL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.