Zoro Homepage

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS5532BX

  • Zoro # G0860704


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5532BX
Zoro #
G0860704
UPC #
663370067327
Country of Origin
Taiwan, Province of China

Dimensions

Height
5-1/2"
Width
Lever: 2-7/8"
Depth
8-1/2"
Item Length (Inch)
8.5
Item Height (Inch)
3.5
Item Width (Inch)
5.5

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
Connection
3/4" IPS
Faucet Operation
Standard
Handle Material
Metal
Faucet Handle Type
Cross
Faucet Finish
Polished Brass
Body Material
Brass
Mounting Hole Center to Center
8" to 36"
Number of Handles
2
Finish
Polished Brass
Material
Brass
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Handle Style
Cross
Sidespray
false
CEC Certified
false
Item Weight (lbs)
9.37
Faucet Holes
3
Drain Included
No
Showerhead Included
No
Handshower Included
No
Faucet Centers
8 to 36
Theme
Traditional
Low Lead Compliant
false
Collection
Vintage
UPC/CUPC Certified
true
Prop 65 Label
true
DOE Certified
false
Pullout Spray
false
Handles Included
true
Showerhead Flow Rate (GPM)
0
Hose Included
false

Description

KS5532BX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.