Zoro Homepage

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS5532FL

  • Zoro # G0860616


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5532FL
Zoro #
G0860616
UPC #
663370009211
Country of Origin
Taiwan, Province of China

Dimensions

Height
5-1/2"
Width
Lever: 2-7/8"
Depth
8-1/2"
Item Width (Inch)
5.5
Item Height (Inch)
3.44
Item Length (Inch)
8.5

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Brass
Connection
3/4" IPS
Faucet Handle Type
Lever
Faucet Finish
Polished Brass
Faucet Operation
Standard
Handle Material
Metal
Number of Handles
2
Mounting Hole Center to Center
8" to 36"
Body Material
Brass
Material
Brass
Hose Included
false
Low Lead Compliant
false
Showerhead Included
No
Faucet Centers
8 to 36
Collection
Royale
Pullout Spray
false
Faucet Holes
3
Theme
Traditional
Drain Included
No
Handshower Flow Rate (GPM)
0
Sidespray
false
CEC Certified
false
Handshower Included
No
Handle Style
Lever
DOE Certified
false
Showerhead Flow Rate (GPM)
0
Item Weight (lbs)
9.37
Prop 65 Label
true
Spout Flow Rate (GPM)
7
Handles Included
true
UPC/CUPC Certified
true

Description

KS5532FL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.