Zoro Homepage

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS5532GL

  • Zoro # G0860695


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5532GL
Zoro #
G0860695
UPC #
663370073977
Country of Origin
Taiwan, Province of China

Dimensions

Height
5-1/2"
Width
Lever: 3"
Depth
8-1/2"
Item Height (Inch)
3.5
Item Width (Inch)
5.5
Item Length (Inch)
8.5

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Brass
Connection
3/4" IPS
Faucet Operation
Standard
Faucet Handle Type
Lever
Number of Handles
2
Mounting Hole Center to Center
8" to 36"
Faucet Finish
Polished Brass
Handle Material
Metal
Body Material
Brass
Material
Brass
Pullout Spray
false
UPC/CUPC Certified
true
Item Weight (lbs)
9.37
Collection
Georgian
Prop 65 Label
true
Sidespray
false
Drain Included
No
Theme
Traditional
Handshower Included
No
Showerhead Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
0
Handle Style
Lever
Handles Included
true
Faucet Holes
3
CEC Certified
false
Spout Flow Rate (GPM)
7
DOE Certified
false
Hose Included
false
Faucet Centers
8 to 36
Low Lead Compliant
false
Showerhead Included
No

Description

KS5532GL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.