Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS5532NL

  • Zoro # G0861027


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Height
5-1/2"
Body Material
Brass
Mounting Hole Center to Center
8" to 36"
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5532NL
Zoro #
G0861027
UPC #
663370073892
Country of Origin
Taiwan, Province of China

Dimensions

Height
5-1/2"
Depth
8-1/2"
Width
Lever: 3-1/16"
Item Length (Inch)
8.5
Item Width (Inch)
5.5
Item Height (Inch)
3.5

Details

Finish
Polished Brass
Number of Handles
2
Item
Roman Tub Faucet
Body Material
Brass
Mounting Hole Center to Center
8" to 36"
Mounting Type
Deck Mount
Flow Rate
7.0 gpm
ADA Compliant
true
Faucet Operation
Standard
Number of Holes
3
Handle Material
Metal
Faucet Handle Type
Lever
Faucet Finish
Polished Brass
Features
Ergonomic Dual Lever Handles
Connection
3/4" IPS
Material
Brass
Faucet Centers
8 to 36
Handles Included
true
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
0
Collection
Naples
Low Lead Compliant
false
UPC/CUPC Certified
true
Drain Included
No
Prop 65 Label
true
Item Weight (lbs)
9.37
Handle Style
Lever
Pullout Spray
false
Showerhead Included
No
Faucet Holes
3
DOE Certified
false
CEC Certified
false
Handshower Included
No
Theme
Traditional
Handshower Flow Rate (GPM)
0
Hose Included
false
Sidespray
false

Description

KS5532NL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.