Zoro Homepage

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS5532PL

  • Zoro # G0860844


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5532PL
Zoro #
G0860844
UPC #
663370073779
Country of Origin
Taiwan, Province of China

Dimensions

Height
5-1/2"
Width
Lever: 3-7/16"
Depth
8-1/2"
Item Height (Inch)
3.5
Item Length (Inch)
8.5
Item Width (Inch)
5.5
Max Deck Thickness
1.5

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Brass
Connection
3/4" IPS
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
Faucet Finish
Polished Brass
Body Material
Brass
Faucet Handle Type
Lever
Number of Handles
2
Handle Material
Porcelain
Material
Brass
Sidespray
false
Handles Included
true
Faucet Holes
3
Prop 65 Label
true
CEC Certified
false
Showerhead Flow Rate (GPM)
0
Low Lead Compliant
false
Pullout Spray
false
Drain Included
No
Theme
Traditional
Showerhead Included
No
Handshower Included
No
DOE Certified
false
Collection
Vintage
Faucet Centers
8 to 36
Spout Flow Rate (GPM)
7
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
9.37
Handle Style
Lever
UPC/CUPC Certified
true
Hose Included
false

Description

KS5532PL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.