Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS5532TL

  • Zoro # G0860817


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
7.0 gpm
Faucet Operation
Standard
Faucet Handle Type
Lever
Number of Handles
2
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5532TL
Zoro #
G0860817
UPC #
663370073939
Country of Origin
Taiwan, Province of China

Dimensions

Height
5-1/2"
Width
Lever: 3"
Depth
8-1/2"
Item Height (Inch)
3.44
Item Length (Inch)
8.5
Item Width (Inch)
5.5

Details

Finish
Polished Brass
Flow Rate
7.0 gpm
Faucet Operation
Standard
Faucet Handle Type
Lever
Number of Handles
2
Handle Material
Metal
Item
Roman Tub Faucet
Number of Holes
3
ADA Compliant
true
Mounting Type
Deck Mount
Mounting Hole Center to Center
8" to 36"
Body Material
Brass
Faucet Finish
Polished Brass
Features
Ergonomic Dual Lever Handles
Connection
3/4" IPS
Material
Brass
Pullout Spray
false
Item Weight (lbs)
9.37
Handshower Flow Rate (GPM)
0
DOE Certified
false
Theme
Traditional
UPC/CUPC Certified
true
Hose Included
false
Handshower Included
No
Handle Style
Lever
Showerhead Included
No
Prop 65 Label
true
CEC Certified
false
Sidespray
false
Faucet Centers
8 to 36
Low Lead Compliant
false
Drain Included
No
Handles Included
true
Collection
Vintage
Faucet Holes
3
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7

Description

KS5532TL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.