Zoro Homepage

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS6362LL

  • Zoro # G0860966


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Features
Drip Free Ceramic Disc Catridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS6362LL
Zoro #
G0860966
UPC #
663370005558
Country of Origin
Taiwan, Province of China

Dimensions

Height
4-1/2"
Depth
Spout Depth: 7-3/4"
Item Width (Inch)
4.5
Item Length (Inch)
7.75
Item Height (Inch)
2.5

Details

Item
Roman Tub Faucet
Features
Drip Free Ceramic Disc Catridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Connection
1/2" IPS
Faucet Operation
Standard
Handle Material
Metal
Number of Handles
2
Mounting Hole Center to Center
8" to 24"
Faucet Handle Type
Lever
Body Material
Brass
Faucet Finish
Polished Brass
Finish
Polished Brass
Material
Brass
Hose Included
false
Faucet Centers
8 to 24
Showerhead Included
No
Spout Flow Rate (GPM)
7
CEC Certified
false
DOE Certified
false
Prop 65 Label
true
Handles Included
true
Theme
Traditional
Handshower Included
No
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
0
Handle Style
Lever
Item Weight (lbs)
6.73
Drain Included
No
Handshower Flow Rate (GPM)
0
Pullout Spray
false
UPC/CUPC Certified
true
Faucet Holes
3
Sidespray
false

Description

KS6362LL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.