Roman Tub Faucet, Polished Brass, Wall Mount

  • Mfr # KS1022PL

  • Zoro # G0853196


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Porcelain
Height
7-15/16"
Number of Handles
2
Faucet Handle Type
Lever
Mounting Hole Center to Center
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1022PL
Zoro #
G0853196
UPC #
663370566370
Country of Origin
Taiwan, Province of China

Dimensions

Height
7-15/16"
Width
13"
Depth
13-13/16"
Face Dia.
Spout: 2-5/16"
Item Width (Inch)
7.94
Item Length (Inch)
13
Item Height (Inch)
6.19

Details

Finish
Polished Brass
Handle Material
Porcelain
Number of Handles
2
Faucet Handle Type
Lever
Mounting Hole Center to Center
8"
Flow Rate
7.0 gpm
Item
Roman Tub Faucet
Number of Holes
3
ADA Compliant
true
Body Material
Brass
Mounting Type
Wall Mount
Faucet Operation
Standard
Faucet Finish
Polished Brass
Features
Ergonomic Dual Lever Handles
Material
Brass
Showerhead Included
No
CEC Certified
false
Faucet Centers
8-1/16
Item Weight (lbs)
8.63
Collection
Heritage
Low Lead Compliant
true
DOE Certified
false
Faucet Holes
3
Theme
Traditional
Handshower Included
No
Sidespray
false
UPC/CUPC Certified
true
Handles Included
true
Hose Included
false
Drain Included
No
Spout Flow Rate (GPM)
7
Handle Style
Lever
Prop 65 Label
true

Description

KS1022PL Wall Mount Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.