Roman Tub Faucet, Polished Brass, Wall Mount

  • Mfr # KS4022AL

  • Zoro # G3095175


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet;Mounting Hardware
Features
Solid brass construction, Quarter turn ceramic disc cartridge, 8" centers wall mount installation, Standard 1/2 IPS connection, 8-1/4" spout reach, 7.0 GPM/26.5 LPM water flow rate at 80 PSI
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4022AL
Zoro #
G3095175
UPC #
663370594403
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.44
Width
8.25
Depth
Spout Depth: 8-1/4"
Length
11.06
Item Width (Inch)
8.25
Item Length (Inch)
11.06
Item Height (Inch)
2.44

Details

Includes
Faucet;Mounting Hardware
Item
Roman Tub Faucet
Features
Solid brass construction, Quarter turn ceramic disc cartridge, 8" centers wall mount installation, Standard 1/2 IPS connection, 8-1/4" spout reach, 7.0 GPM/26.5 LPM water flow rate at 80 PSI
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Brass
Connection
1/2" IPS
Material
Brass
Color
Polished Brass
Number of Handles
2
Handle Material
Brass
Valve Type
Ceramic Disc Cartridge
Weight
6.23
Collection
Metropolitan
UPC/CUPC Certified
false
Handshower Included
No
Faucet Centers
8
Drain Included
No
Theme
Modern
DOE Certified
false
Low Lead Compliant
false
Faucet Holes
3
Item Weight (lbs)
6.23
Handles Included
true
Handle Style
Lever
Prop 65 Label
true
CEC Certified
false

Description

Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With sleek design, this will complete your refined bathroom decorum with the help of its premium polished brass finish. The solid brass construction also makes for a heavy, quality made product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.