Roman Tub Faucet, Polished Brass, Wall Mount

  • Mfr # KS7022BL

  • Zoro # G0861185


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7022BL
Zoro #
G0861185
UPC #
663370528002
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-5/16"
Width
Spout: 2-5/16"
Item Length (Inch)
13
Item Height (Inch)
4.75
Item Width (Inch)
10.44

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Brass
Faucet Handle Type
Lever
Faucet Finish
Polished Brass
Body Material
Brass
Number of Handles
2
Mounting Hole Center to Center
8"
Handle Material
Metal
Faucet Operation
Standard
Material
Brass
Pullout Spray
false
Item Weight (lbs)
7.95
Theme
Traditional
Collection
English Country
Handshower Flow Rate (GPM)
0
Handles Included
true
Faucet Centers
8-1/16
Drain Included
No
Showerhead Included
No
Spout Flow Rate (GPM)
7
Low Lead Compliant
false
Prop 65 Label
true
Pulldown Spray
false
Hose Included
false
UPC/CUPC Certified
false
CEC Certified
false
Faucet Holes
3
Handshower Included
No
DOE Certified
false
Showerhead Flow Rate (GPM)
0
Sidespray
false
Handle Style
Lever

Description

KS7022BL 8 In. Center Wall Mount Roman Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.