Shop KINGSTON BRASS

Roman Tub Faucet, Polished Brass, Wall Mount

  • Mfr # KS7022BPL
  • Zoro # G0861316

product price: 
$
391.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Faucet Finish
Polished Brass
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Mounting Hole Center to Center
8"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS7022BPL
Zoro #
G0861316
UPC #
663370528019
Country of Origin
Taiwan, Province of China

Dimensions

Width
Spout: 2-5/16"
Height
Spout: 2-5/16"
Item Width (Inch)
10.44
Item Length (Inch)
13
Item Height (Inch)
4.75

Details

Number of Holes
3
Faucet Finish
Polished Brass
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Mounting Hole Center to Center
8"
Number of Handles
2
Faucet Operation
Standard
Item
Roman Tub Faucet
Body Material
Brass
Handle Material
Porcelain
ADA Compliant
true
Faucet Handle Type
Lever
Features
Ergonomic Dual Lever Handles
Finish
Polished Brass
Material
Brass
Drain Included
No
Item Weight (lbs)
7.95
Low Lead Compliant
false
Faucet Centers
8-1/16
Spout Flow Rate (GPM)
7
Theme
Traditional
Showerhead Flow Rate (GPM)
0
Prop 65 Label
true
CEC Certified
false
Showerhead Included
No
Pullout Spray
false
Handshower Included
No
DOE Certified
false
Faucet Holes
3
Pulldown Spray
false
Handshower Flow Rate (GPM)
0
Sidespray
false
Hose Included
false
Collection
Bel-Air
UPC/CUPC Certified
false
Handles Included
true
Handle Style
Lever

Description

KS7022BPL 8 In. Center Wall Mount Roman Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.