Roman Tub Faucet, Polished Brass, Wall Mount

  • Mfr # KS7022GL

  • Zoro # G0861334


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7022GL
Zoro #
G0861334
UPC #
663370528026
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-5/16"
Width
Spout: 2-5/16"
Item Height (Inch)
4.75
Item Length (Inch)
13
Item Width (Inch)
10.44

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Brass
Body Material
Brass
Faucet Operation
Standard
Faucet Finish
Polished Brass
Handle Material
Metal
Mounting Hole Center to Center
8"
Number of Handles
2
Faucet Handle Type
Lever
Material
Brass
Handles Included
true
CEC Certified
false
Spout Flow Rate (GPM)
7
Low Lead Compliant
false
Theme
Traditional
Sidespray
false
Handle Style
Lever
Hose Included
false
UPC/CUPC Certified
false
Showerhead Flow Rate (GPM)
0
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
Pullout Spray
false
Item Weight (lbs)
7.95
Faucet Centers
8-1/16
Showerhead Included
No
DOE Certified
false
Drain Included
No
Pulldown Spray
false
Handshower Included
No
Faucet Holes
3
Collection
Georgian

Description

KS7022GL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.