Roman Tub Faucet, Polished Brass, Wall Mount

  • Mfr # KS7022KRL

  • Zoro # G0861404


product price:  $387.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7022KRL
Zoro #
G0861404
UPC #
663370528033
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-5/16", Lever: 1-15/16"
Width
Spout: 2-5/16", Lever: 2-13/16"
Depth
Lever: 4-3/8"
Item Width (Inch)
10.44
Item Height (Inch)
4.75
Item Length (Inch)
13

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Brass
Mounting Hole Center to Center
8"
Body Material
Brass
Faucet Handle Type
Lever
Handle Material
Acrylic
Faucet Operation
Standard
Faucet Finish
Polished Brass
Number of Handles
2
Material
Brass
Showerhead Included
No
Showerhead Flow Rate (GPM)
0
Collection
Krystal Onyx
Handle Style
Knob
Pulldown Spray
false
Faucet Holes
3
DOE Certified
false
Prop 65 Label
true
Faucet Centers
8-1/16
Handshower Included
No
Low Lead Compliant
false
Pullout Spray
false
CEC Certified
false
Item Weight (lbs)
7.95
Theme
Traditional
Hose Included
false
Handles Included
true
Drain Included
No
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
UPC/CUPC Certified
false
Sidespray
false

Description

KS7022KRL 8 In. Center Wall Mount Roman Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.