Roman Tub Faucet, Polished Brass, Wall Mount

  • Mfr # KS7022KWL

  • Zoro # G0861377


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7022KWL
Zoro #
G0861377
UPC #
663370528040
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-5/16", Lever: 2-5/16"
Width
Spout: 2-5/16", Lever: 2-5/16"
Depth
Lever: 4-5/8"
Item Length (Inch)
13
Item Height (Inch)
4.75
Item Width (Inch)
10.44

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Brass
Mounting Hole Center to Center
8"
Faucet Operation
Standard
Faucet Finish
Polished Brass
Number of Handles
2
Body Material
Brass
Handle Material
Metal
Faucet Handle Type
Lever
Material
Brass
Faucet Holes
3
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
Hose Included
false
Drain Included
No
Handshower Flow Rate (GPM)
0
Handles Included
true
Spout Flow Rate (GPM)
7
Faucet Centers
8-1/16
Theme
Traditional
UPC/CUPC Certified
false
Showerhead Included
No
Collection
Krystal Onyx
Low Lead Compliant
false
CEC Certified
false
Item Weight (lbs)
7.95
DOE Certified
false
Prop 65 Label
true
Pulldown Spray
false
Handshower Included
No
Sidespray
false
Handle Style
Knob

Description

KS7022KWL 8 In. Center Wall Mount Roman Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.