Roman Tub Faucet, Polished Brass, Wall Mount

  • Mfr # KS7022WLL

  • Zoro # G0861429


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Acrylic
ADA Compliant
true
Faucet Operation
Standard
Flow Rate
7.0 gpm
Mounting Hole Center to Center
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7022WLL
Zoro #
G0861429
UPC #
663370528118
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-5/16"
Width
Spout: 2-5/16"
Item Height (Inch)
4.75
Item Width (Inch)
10.44
Item Length (Inch)
13

Details

Finish
Polished Brass
Handle Material
Acrylic
ADA Compliant
true
Faucet Operation
Standard
Flow Rate
7.0 gpm
Mounting Hole Center to Center
8"
Mounting Type
Wall Mount
Number of Handles
2
Item
Roman Tub Faucet
Faucet Handle Type
Lever
Faucet Finish
Polished Brass
Number of Holes
3
Body Material
Brass
Features
Ergonomic Dual Lever Handles
Material
Brass
Theme
Traditional
Spout Flow Rate (GPM)
7
Collection
Wilshire
Showerhead Flow Rate (GPM)
0
Prop 65 Label
true
Drain Included
No
Handshower Flow Rate (GPM)
0
Handshower Included
No
Handles Included
true
Showerhead Included
No
DOE Certified
false
UPC/CUPC Certified
false
Faucet Holes
3
Faucet Centers
8-1/16
Sidespray
false
CEC Certified
false
Handle Style
Lever
Low Lead Compliant
false
Pulldown Spray
false
Hose Included
false
Pullout Spray
false
Item Weight (lbs)
7.95

Description

KS7022WLL 8 In. Center Wall Mount Roman Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.