Roman Tub Faucet, Polished Brass, Wall Mount

  • Mfr # KS7022WQL

  • Zoro # G0861368


product price: $387.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Faucet Finish
Polished Brass
Mounting Hole Center to Center
8"
Number of Handles
2
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7022WQL
Zoro #
G0861368
UPC #
663370528125
Country of Origin
Taiwan, Province of China

Dimensions

Depth
Lever: 4-9/16"
Width
Spout: 2-5/16", Lever: 3-1/8"
Height
Spout: 2-5/16", Lever: 2-1/8"
Item Width (Inch)
10.44
Item Height (Inch)
4.75
Item Length (Inch)
13

Details

Finish
Polished Brass
ADA Compliant
true
Faucet Finish
Polished Brass
Mounting Hole Center to Center
8"
Number of Handles
2
Body Material
Brass
Mounting Type
Wall Mount
Item
Roman Tub Faucet
Number of Holes
3
Flow Rate
7.0 gpm
Handle Material
Metal
Faucet Handle Type
Lever
Faucet Operation
Standard
Features
Ergonomic Dual Lever Handles
Material
Brass
Hose Included
false
Drain Included
No
CEC Certified
false
Sidespray
false
Item Weight (lbs)
7.95
DOE Certified
false
Handle Style
Knob
Collection
Krystal Onyx
Theme
Traditional
Spout Flow Rate (GPM)
7
Pulldown Spray
false
Faucet Holes
3
Handles Included
true
Faucet Centers
8-1/16
Showerhead Included
No
Showerhead Flow Rate (GPM)
0
Handshower Included
No
Pullout Spray
false
UPC/CUPC Certified
false
Handshower Flow Rate (GPM)
0
Prop 65 Label
true
Low Lead Compliant
false

Description

KS7022WQL 8 In. Center Wall Mount Roman Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.