Roman Tub Faucet, Polished Brass, Wall Mount

  • Mfr # KS8022DFL

  • Zoro # G0862348


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Connection
1/2"-14 NPT
Features
Ergonomic Lever Handles; (2) Handles; Drip-Free Ceramic Disc Cartridge; Corrosion-Resistant; 10" Spout Reach; 3.06" Spout Height
Depth
10"
Width
15-3/8"
Height
3.06"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8022DFL
Zoro #
G0862348
UPC #
663370558085
Country of Origin
Taiwan, Province of China

Dimensions

Depth
10"
Width
15-3/8"
Height
3.06"
Item Length (Inch)
15.38
Item Width (Inch)
10
Item Height (Inch)
3.06

Details

Finish
Polished Brass
Item
Roman Tub Faucet
Connection
1/2"-14 NPT
Features
Ergonomic Lever Handles; (2) Handles; Drip-Free Ceramic Disc Cartridge; Corrosion-Resistant; 10" Spout Reach; 3.06" Spout Height
Flow Rate
7.0 gpm
ADA Compliant
true
Handle Material
Metal
Material
Brass
Number of Holes
3
Number of Handles
2
Mounting Type
Wall Mount
Handshower Flow Rate (GPM)
0
Drain Included
No
Handshower Included
No
Showerhead Included
No
Faucet Centers
8
Item Weight (lbs)
7.25
UPC/CUPC Certified
false
Handles Included
true
Showerhead Flow Rate (GPM)
0
CEC Certified
false
DOE Certified
false
Prop 65 Label
true
Hose Included
false
Faucet Holes
3
Low Lead Compliant
false
Handle Style
Lever
Spout Flow Rate (GPM)
7
Collection
NuWave
Theme
Modern

Description

KS8022DFL 2-Handle Wall Mount Roman Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.