Roman Tub Faucet, Polished Brass, Wall Mount

  • Mfr # KS8022DL

  • Zoro # G0862366


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Features
Drip Free Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8022DL
Zoro #
G0862366
UPC #
663370558115
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06"
Width
Tub Faucet: 2-3/16", Lever: 2-3/16"
Item Width (Inch)
8
Item Length (Inch)
2.75
Item Height (Inch)
10

Details

Item
Roman Tub Faucet
Features
Drip Free Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Brass
Connection
1/2"-14 NPT
Number of Handles
2
Mounting Hole Center to Center
8"
Faucet Operation
Standard
Faucet Handle Type
Lever
Body Material
Brass
Handle Material
Metal
Faucet Finish
Polished Brass
Material
Brass
Showerhead Included
No
DOE Certified
false
Spout Flow Rate (GPM)
7
Theme
Modern
Handle Style
Lever
Handshower Flow Rate (GPM)
0
Handles Included
true
Handshower Included
No
Showerhead Flow Rate (GPM)
0
UPC/CUPC Certified
false
CEC Certified
false
Hose Included
false
Collection
Concord
Item Weight (lbs)
7.25
Prop 65 Label
true
Faucet Holes
3
Faucet Centers
8
Low Lead Compliant
true
Drain Included
No

Description

KS8022DL 2-Handle Wall Mount Roman Tub F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.