Roman Tub Faucet, Polished Brass, Wall Mount

  • Mfr # KS8022DX

  • Zoro # G0862375


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Features
Drip Free Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8022DX
Zoro #
G0862375
UPC #
663370558122
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06"
Width
Tub Faucet: 2-3/16", Lever: 2-3/16"
Item Length (Inch)
2.75
Item Width (Inch)
8
Item Height (Inch)
10

Details

Item
Roman Tub Faucet
Features
Drip Free Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Finish
Polished Brass
Connection
1/2"-14 NPT
Number of Handles
2
Faucet Finish
Polished Brass
Body Material
Brass
Faucet Handle Type
Cross
Mounting Hole Center to Center
8"
Handle Material
Metal
Faucet Operation
Standard
Material
Brass
Faucet Holes
3
Hose Included
false
Item Weight (lbs)
7.25
Collection
Concord
Showerhead Flow Rate (GPM)
0
DOE Certified
false
Handles Included
true
Handle Style
Cross
Low Lead Compliant
true
Showerhead Included
No
Drain Included
No
Theme
Modern
Handshower Flow Rate (GPM)
0
Handshower Included
No
Spout Flow Rate (GPM)
7
Prop 65 Label
true
CEC Certified
false
Faucet Centers
8
UPC/CUPC Certified
false

Description

KS8022DX 2-Handle Wall Mount Roman Tub F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.