Shop KINGSTON BRASS

Roman Tub Faucet, Polished Brass, Wall Mount

  • Mfr # KS8022ZX
  • Zoro # G0862479

product price: 
$
432.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Body Material
Brass
Number of Handles
2
Height
3.06"
ADA Compliant
false
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS8022ZX
Zoro #
G0862479
UPC #
663370558139
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06"
Width
Tub Faucet: 2-3/16", Lever: 2-3/16"
Item Width (Inch)
8
Item Height (Inch)
10
Item Length (Inch)
2.75

Details

Mounting Type
Wall Mount
Body Material
Brass
Number of Handles
2
ADA Compliant
false
Faucet Handle Type
Cross
Flow Rate
7.0 gpm
Number of Holes
3
Mounting Hole Center to Center
8"
Faucet Operation
Standard
Faucet Finish
Polished Brass
Item
Roman Tub Faucet
Handle Material
Metal
Connection
1/2"-14 NPT
Finish
Polished Brass
Features
Drip Free Ceramic Disc Cartridge
Material
Brass
Handle Style
Cross
Theme
Modern
UPC/CUPC Certified
false
Drain Included
No
Spout Flow Rate (GPM)
7
Hose Included
false
Low Lead Compliant
true
Faucet Holes
3
Showerhead Flow Rate (GPM)
0
DOE Certified
false
Item Weight (lbs)
7.25
Collection
Millennium
CEC Certified
false
Prop 65 Label
true
Handshower Included
No
Handles Included
true
Showerhead Included
No
Faucet Centers
8
Handshower Flow Rate (GPM)
0

Description

KS8022ZX 2-Handle Wall Mount Roman Tub F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.