Zoro Homepage

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KB281

  • Zoro # G0848576


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Includes
Round Handle
Features
Duraseal Washerless Cartridge, Dual Round Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB281
Zoro #
G0848576
UPC #
663370528101
Country of Origin
Taiwan, Province of China

Dimensions

Height
4-3/4"
Item Width (Inch)
8
Item Length (Inch)
8.5
Item Height (Inch)
4.63

Details

Includes
Round Handle
Item
Roman Tub Faucet
Features
Duraseal Washerless Cartridge, Dual Round Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Connection
1/2" IPS
Body Material
Brass/Zinc Alloy
Faucet Operation
Standard
Faucet Handle Type
Round
Handle Material
Acrylic
Number of Handles
2
Faucet Finish
Polished Chrome
Mounting Hole Center to Center
8" to 24"
Material
Brass;Zinc Alloy
Low Lead Compliant
false
Handles Included
true
Drain Included
No
Handshower Flow Rate (GPM)
0
CEC Certified
false
Handshower Included
No
Showerhead Included
No
Spout Flow Rate (GPM)
7
Sidespray
false
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
Handle Style
Knob
DOE Certified
false
Item Weight (lbs)
6.82
Faucet Holes
3
UPC/CUPC Certified
true
Pullout Spray
false
Hose Included
false
Theme
Traditional
Faucet Centers
8 to 24

Description

KB281 Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.