Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KB8361NFL

  • Zoro # G0851096


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Features
Washerless Catridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8361NFL
Zoro #
G0851096
UPC #
663370133411
Country of Origin
Taiwan, Province of China

Dimensions

Height
4-15/16"
Width
Spout Width: 2-1/2"
Depth
Spout Depth: 7-1/2"
Item Height (Inch)
2.5
Item Width (Inch)
4.5
Max Deck Thickness
1
Item Length (Inch)
7.75

Details

Item
Roman Tub Faucet
Features
Washerless Catridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Connection
1/2"-14 NPSM
Standards
CUPC Certified
Faucet Operation
Standard
Handle Material
Metal
Mounting Hole Center to Center
8" to 24"
Faucet Handle Type
Lever
Body Material
Brass
Faucet Finish
Polished Chrome
Number of Handles
2
Finish
Polished Chrome
Material
Brass
UPC/CUPC Certified
true
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Pullout Spray
false
Theme
Traditional
Hose Included
false
Handshower Flow Rate (GPM)
0
Handle Style
Lever
Low Lead Compliant
false
Drain Included
No
Showerhead Included
No
Faucet Holes
3
DOE Certified
false
Sidespray
false
Faucet Centers
8 to 24
Item Weight (lbs)
6.78
Prop 65 Label
true
Handshower Included
No
CEC Certified
false
Collection
NuWave French
Handles Included
true

Description

KB8361NFL Roman Tub Filler 12 In. Proj Spou

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.