Zoro Homepage

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS1341BPL

  • Zoro # G0853607


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Features
Drip Free Ceramic Cartridge, High Quality Finishing to Resist Tarnishing or Corrosion
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1341BPL
Zoro #
G0853607
UPC #
663370435317
Country of Origin
Taiwan, Province of China

Dimensions

Height
9"
Width
Spout: 2-1/8", Valve: 2"
Depth
Valve: 3-7/8"
Item Length (Inch)
11.13
Item Width (Inch)
8.56
Max Deck Thickness
1.25
Item Height (Inch)
9

Details

Item
Roman Tub Faucet
Features
Drip Free Ceramic Cartridge, High Quality Finishing to Resist Tarnishing or Corrosion
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4" IPS, 1-1/4"-18 IPS
Faucet Handle Type
Lever
Faucet Operation
Standard
Faucet Finish
Polished Chrome
Handle Material
Porcelain
Number of Handles
2
Mounting Hole Center to Center
8"
Body Material
Brass
Material
Brass
Item Weight (lbs)
8.43
Pullout Spray
false
Sidespray
false
Handles Included
true
Handshower Included
No
Handle Style
Lever
Prop 65 Label
true
Hose Included
false
Faucet Centers
8
Drain Included
No
UPC/CUPC Certified
false
Showerhead Included
No
CEC Certified
false
Faucet Holes
3
DOE Certified
false
Theme
Traditional
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
0
Collection
Bel-Air
Handshower Flow Rate (GPM)
0

Description

KS1341BPL Roman Tub Filler,w/Lever Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.