Zoro Homepage

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS1341PL

  • Zoro # G0853598


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Faucet Handle Type
Lever
Mounting Type
Deck Mount
ADA Compliant
false
Mounting Hole Center to Center
8" to 36"
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1341PL
Zoro #
G0853598
UPC #
663370116834
Country of Origin
Taiwan, Province of China

Dimensions

Height
9"
Width
Spout: 2-1/8", Valve: 2"
Depth
Valve: 3-7/8"
Item Height (Inch)
9
Item Width (Inch)
8.56
Item Length (Inch)
14.25

Details

Finish
Polished Chrome
Faucet Handle Type
Lever
Mounting Type
Deck Mount
ADA Compliant
false
Mounting Hole Center to Center
8" to 36"
Number of Holes
3
Faucet Finish
Polished Chrome
Handle Material
Porcelain
Item
Roman Tub Faucet
Faucet Operation
Standard
Body Material
Brass
Number of Handles
2
Flow Rate
7.0 gpm
Features
Drip Free Ceramic Disc Cartridge
Connection
3/4" IPS, 1-1/4"-18 IPS
Material
Brass
Handles Included
true
Low Lead Compliant
false
Handle Style
Lever
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
0
UPC/CUPC Certified
true
Faucet Centers
8 to 36
Showerhead Included
No
Item Weight (lbs)
7.72
Pullout Spray
false
Spout Flow Rate (GPM)
7
Handshower Included
No
Theme
Traditional
CEC Certified
false
Drain Included
No
DOE Certified
false
Hose Included
false
Sidespray
false
Faucet Holes
3
Collection
Heritage
Prop 65 Label
true

Description

KS1341PL Roman Tub Filler,w/Porcelain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.