Zoro Homepage

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS1341PX

  • Zoro # G0853546


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Features
Drip Free Ceramic Disc Cartridge
Flow Rate
7 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1341PX
Zoro #
G0853546
UPC #
663370111020
Country of Origin
Taiwan, Province of China

Dimensions

Height
9"
Width
Spout: 2-1/8", Valve: 2"
Depth
Valve: 3-7/8"
Item Length (Inch)
10.56
Item Height (Inch)
9
Item Width (Inch)
8.56

Details

Item
Roman Tub Faucet
Features
Drip Free Ceramic Disc Cartridge
Flow Rate
7 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
Finish
Polished Chrome
Connection
3/4" IPS, 1-1/4"-18 IPS
Standards
CUPC Certified
Faucet Finish
Polished Chrome
Faucet Handle Type
Cross
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Body Material
Brass
Handle Material
Porcelain
Number of Handles
2
Material
Brass
Handshower Flow Rate (GPM)
0
Collection
Heritage
Handle Style
Cross
Drain Included
No
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
0
Hose Included
false
Prop 65 Label
true
Pullout Spray
false
Faucet Holes
3
Sidespray
false
Theme
Traditional
Item Weight (lbs)
7.72
Handles Included
true
UPC/CUPC Certified
true
Handshower Included
No
Faucet Centers
8 to 36
Showerhead Included
No
Spout Flow Rate (GPM)
7
DOE Certified
false
CEC Certified
false

Description

KS1341PX Roman Tub Filler,w/Porcelain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.