Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS1341ZL

  • Zoro # G0853589


product price: $432.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Faucet Operation
Standard
Flow Rate
7.0 gpm
Faucet Handle Type
Lever
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1341ZL
Zoro #
G0853589
UPC #
663370072079
Country of Origin
Taiwan, Province of China

Dimensions

Height
9"
Width
Spout: 2-1/8", Valve: 2"
Depth
Valve: 3-7/8"
Item Height (Inch)
9
Item Width (Inch)
8.56
Item Length (Inch)
16.25

Details

Finish
Polished Chrome
ADA Compliant
true
Faucet Operation
Standard
Flow Rate
7.0 gpm
Faucet Handle Type
Lever
Mounting Type
Deck Mount
Body Material
Brass
Faucet Finish
Polished Chrome
Number of Holes
3
Item
Roman Tub Faucet
Mounting Hole Center to Center
8" to 36"
Handle Material
Metal
Number of Handles
2
Connection
3/4" IPS, 1-1/4"-18 IPS
Features
Drip Free Ceramic Disc Cartridge
Material
Brass
Pullout Spray
false
UPC/CUPC Certified
true
Showerhead Flow Rate (GPM)
0
Item Weight (lbs)
6.87
Faucet Holes
3
CEC Certified
false
Faucet Centers
8 to 36
Handle Style
Lever
Handshower Flow Rate (GPM)
0
Hose Included
false
Collection
Silver Sage
DOE Certified
false
Theme
Traditional
Drain Included
No
Showerhead Included
No
Handles Included
true
Prop 65 Label
true
Handshower Included
No
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
Sidespray
false

Description

KS1341ZL Roman Tub Filler,w/Zl Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.