Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS2341DFL

  • Zoro # G0854359


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS2341DFL
Zoro #
G0854359
UPC #
663370133893
Country of Origin
Taiwan, Province of China

Dimensions

Height
11-7/8"
Width
Lever: 3-5/8"
Depth
8-1/4"
Item Length (Inch)
11.88
Item Height (Inch)
2.5
Item Width (Inch)
8.25

Details

Item
Roman Tub Faucet
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4" IPS
Faucet Finish
Polished Chrome
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Faucet Handle Type
Lever
Number of Handles
2
Body Material
Brass
Handle Material
Metal
Material
Brass
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Showerhead Included
No
Handle Style
Lever
Showerhead Flow Rate (GPM)
0
DOE Certified
false
UPC/CUPC Certified
true
Handshower Included
No
Collection
NuFrench
CEC Certified
false
Prop 65 Label
true
Drain Included
No
Hose Included
false
Item Weight (lbs)
8.43
Pullout Spray
false
Sidespray
false
Faucet Centers
8 to 36
Handles Included
true
Low Lead Compliant
false
Faucet Holes
3
Theme
Traditional

Description

KS2341DFL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.