Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS2341PX

  • Zoro # G0854386


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2341PX
Zoro #
G0854386
UPC #
663370021282
Country of Origin
Taiwan, Province of China

Dimensions

Height
11-7/8"
Width
Lever: 2-5/8"
Depth
8-1/4"
Item Width (Inch)
8.25
Item Length (Inch)
11.88
Item Height (Inch)
2.5

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
Finish
Polished Chrome
Connection
3/4" IPS
Standards
CUPC Certified
Handle Material
Porcelain
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Faucet Finish
Polished Chrome
Faucet Handle Type
Cross
Body Material
Brass
Number of Handles
2
Material
Brass
DOE Certified
false
Collection
Roman
Faucet Centers
8 to 36
UPC/CUPC Certified
true
Prop 65 Label
true
Handshower Included
No
Drain Included
No
Handle Style
Cross
Handles Included
true
Theme
Traditional
Sidespray
false
Showerhead Included
No
Faucet Holes
3
Spout Flow Rate (GPM)
7
Low Lead Compliant
false
Pullout Spray
false
Item Weight (lbs)
8.43
Handshower Flow Rate (GPM)
0
Hose Included
false
Showerhead Flow Rate (GPM)
0
CEC Certified
false

Description

KS2341PX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.