Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS2341TL

  • Zoro # G0854404


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2341TL
Zoro #
G0854404
UPC #
663370036989
Country of Origin
Taiwan, Province of China

Dimensions

Height
11-7/8"
Width
Lever: 3-3/16"
Depth
8-1/4"
Item Height (Inch)
2.5
Item Width (Inch)
8.25
Item Length (Inch)
11.88

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4" IPS
Faucet Operation
Standard
Faucet Finish
Polished Chrome
Body Material
Brass
Handle Material
Metal
Mounting Hole Center to Center
8" to 36"
Number of Handles
2
Faucet Handle Type
Lever
Material
Brass
Collection
Templeton
UPC/CUPC Certified
true
Handles Included
true
Handshower Included
No
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false
Item Weight (lbs)
8.43
CEC Certified
false
Handle Style
Lever
Theme
Traditional
Showerhead Included
No
Spout Flow Rate (GPM)
7
Drain Included
No
Showerhead Flow Rate (GPM)
0
Hose Included
false
Faucet Holes
3
Faucet Centers
8 to 36
Sidespray
false
DOE Certified
false
Prop 65 Label
true
Pullout Spray
false

Description

KS2341TL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.