Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS2341ZL

  • Zoro # G0854429


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Mounting Type
Deck Mount
Faucet Handle Type
Lever
Body Material
Brass
Mounting Hole Center to Center
8" to 36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2341ZL
Zoro #
G0854429
UPC #
663370043321
Country of Origin
Taiwan, Province of China

Dimensions

Height
11-7/8"
Width
Lever: 4-1/16"
Depth
8-1/4"
Item Length (Inch)
11.88
Item Width (Inch)
8.25
Item Height (Inch)
2.5

Details

Finish
Polished Chrome
Number of Handles
2
Mounting Type
Deck Mount
Faucet Handle Type
Lever
Body Material
Brass
Mounting Hole Center to Center
8" to 36"
Handle Material
Metal
Item
Roman Tub Faucet
Flow Rate
7.0 gpm
Faucet Operation
Standard
ADA Compliant
true
Number of Holes
3
Faucet Finish
Polished Chrome
Features
Ergonomic Dual Lever Handles
Connection
3/4" IPS
Material
Brass
CEC Certified
false
UPC/CUPC Certified
true
Sidespray
false
Low Lead Compliant
false
Faucet Centers
8 to 36
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
Showerhead Included
No
Handshower Included
No
Handle Style
Lever
DOE Certified
false
Item Weight (lbs)
8.43
Drain Included
No
Hose Included
false
Handles Included
true
Theme
Traditional
Collection
Silver Sage
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
Faucet Holes
3

Description

KS2341ZL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.